Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in Cognac and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 633752
- Zoro # G923438949
product price:Â
$
5,196.99
/ea
Key Features
Depth
41 in
Upholstery Color
Chestnut
Reclining Type
Power
Material
Stainless Steel
Leg Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633752
- Zoro #
- G923438949
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 41 in
- Width
- 76 in
- Length
- 39 in
- Size
- 76" L x 41" D" x 39" H
Details
- Upholstery Color
- Chestnut
- Reclining Type
- Power
- Material
- Stainless Steel
- Leg Material
- Metal
- Recliner
- Yes
- Upholstery Material
- Italian Leather
- Style
- Transitional
- Hand Crafted
- No
- Color
- Silver
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
- Finish
- Matte
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Shape
- Rectangular
- Item
- Love Seats
- Capacity
- 2
Description
Superior construction from fabulously soft and high grade leather gives this 76-inch cognac and silver italian leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.