Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
69in Black And Silver Faux Leather Love Seat
- Mfr # 329476
- Zoro # G623439000
product price:Â
$
2,037.99
/ea
Key Features
Wood Species
Not Wood
Material
Manufactured Wood
Upholstery Pattern
Solid Color
Width
69 in
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329476
- Zoro #
- G623439000
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 69 in
- Depth
- 37 in
- Length
- 37 in
Details
- Item
- Love Seats
- Wood Species
- Not Wood
- Material
- Manufactured Wood
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Black
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Finish
- Natural
- Shape
- Rectangular
- Upholstery Material
- Leather Match
- Color
- Silver
- Recliner
- No
- Style
- Modern
Description
This 69-inch black and silver faux leather love seat is made from sturdy and resilient leather match that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 37-inch H x 69-inch W x 37-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.