Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in Light Gray and Silver Italian Leather Power Reclining Loveseat
- Mfr # 720518
- Zoro # G323438532
product price:Â
$
4,546.99
/ea
Key Features
Length
39 in
Material
Stainless Steel
Color
Silver
Tufted Cushions
No
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720518
- Zoro #
- G323438532
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 39 in
- Size
- 76" L x 41" D" x 39" H
- Depth
- 41 in
- Width
- 76 in
Details
- Material
- Stainless Steel
- Color
- Silver
- Tufted Cushions
- No
- Recliner
- Yes
- Style
- Transitional
- Upholstery Color
- Light Gray
- Assembly Required
- Partial Assembly Needed
- Leg Material
- Metal
- Hand Crafted
- No
- Upholstery Material
- Italian Leather
- Upholstery Pattern
- Solid Color
- Reclining Type
- Power
- Capacity
- 2
- Wood Species
- Not Wood
- Shape
- Rectangular
- Finish
- Matte
- Item
- Love Seats
Description
Superior construction from fabulously soft and high grade leather gives this 76-inch light gray and silver italian leather power reclining loveseat a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 76.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.