Zoro Homepage

77" Black Iron and Cushions Patio Sofa

  • Mfr # 528681

  • Zoro # G622345869


product price: $3,861.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
76.5 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Color
Black
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528681
Zoro #
G622345869
UPC #
-
Country of Origin
India

Dimensions

Overall Width
76.5 in
Overall Length
28 in
Overall Height
23 in

Details

Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Outdoor Sofa
Color
Black

Description

Add a good looking and hard wearing decorative accent to your space that is also practical for seating with this modern black and white outdoor sofa. The cushions are removable for your ease and convenience. Arms anchor this sofa on either side for your comfort stability. Designed as a piece of furniture for outside, this lovely patio sofa will add seating to your space. A great addition to your patio, porch, deck, garden, or yard, this perfect seating option is sure to please. Sit and relax comfortably for hours on end with this good looking and practical outdoor accessory. 23-inch h x 76.5-inch w x 28-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.