Zoro Homepage

78" Gray Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607138

  • Zoro # G422363889


product price: $2,353.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Height (in)
35.43 in
Commercial Use
Yes
Depth (in)
42.12 in
Width (in)
77.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607138
Zoro #
G422363889
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
35.43 in
Depth (in)
42.12 in
Width (in)
77.95 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Sofa

Description

Designed for comfort and good looks, this 78-inch gray chenille convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 35.43-inch h x 77.95-inch w x 42.12-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.