
78" Gray Metal Outdoor Chaise Lounge with Gray Cushion
Mfr # 625686
Zoro # G422367061
product price:Â $973.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Overall Width
77.5 in
Color
Gray
Overall Length
25.6 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
625686
Zoro #
G422367061
UPC #
-
Country of Origin
Viet Nam
Dimensions
Overall Width
77.5 in
Overall Length
25.6 in
Overall Height
37.4 in
Details
Assembly Required
Partial Assembly Needed
Color
Gray
Commercial Use
No
Material
Iron
Item
Outdoor Chair
Description
Indulge in the sun-soaked bliss of outdoor living as you recline on the 78-inch gray metal outdoor chaise lounge with gray cushion, a sanctuary of serenity and relaxation. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. The included detachable cushions allow for better air circulation, preventing moisture buildup and enhancing the overall longevity of your seating. When it comes to cushions, you want a color that proudly echoes your personality and enhances your overall aesthetic. These cushions in gray will do just that. Complete with stylish gray colored cushions covered with long lasting and durable polyester blend, this chair will add a clean and modern touch to your space. Thanks to the reclining feature you can effortlessly lean back and find a position that relieves pressure on your back, neck, and legs, providing a more relaxing and enjoyable seating experience. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 37.4-inch h x 77.5-inch w x 25.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.