78" X 44" X 67" Twin Over Twin Silver Metal Bunk Bed

  • Mfr # 286164

  • Zoro # G322887522


product price: $701.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Bed Size
Twin
Trundle Bed
No
Finish
Chrome
Overall Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286164
Zoro #
G322887522
UPC #
-
Country of Origin
China

Dimensions

Bed Size
Twin
Overall Length
44 in
Overall Height
67 in
Overall Width
78 in

Details

Assembly Required
Full Assembly Needed
Trundle Bed
No
Item
Bunk Beds
Finish
Chrome

Description

Build an inspiring and peaceful ambience around your kids room with our elegantly designed convertible twin over twin bunk bed. This collection is crafted to make your lads feel more homely. It features a metal construction equipped with easy access guard-rail on the top bed and a strong right facing front ladder. The convertible bunk can be used either stacked or as two separated beds, giving you a lot of creativity and flexibility on how to set up the room. Coming in a stunning silver finish with 3-inch metal tube and sturdy slat system, this piece will surely be a creative addition to your kids space. Top bed not to be used for children below six years of age. The top has a weight capacity of 150Lbs while the bottom has 200Lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.