Solid Wood King Tufted Beige Upholstered Faux Leather Bed With Nailhead Trim
- Mfr # 343921
- Zoro # G122888811
product price:Â
$
2,445.99
/ea
Key Features
Color
Beige
Material
Wood
Upholstery Color
Beige
Size
King
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343921
- Zoro #
- G122888811
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- King
- Width (In.)
- 79 in
- Length (In.)
- 47 in
- Depth
- 80 in
Details
- Color
- Beige
- Material
- Wood
- Upholstery Color
- Beige
- Upholstered
- Yes
- Item
- Standard Beds
- Tufted
- Yes
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Upholstery Material
- Faux Leather
- Box Spring Required
- No
- Nailhead Trim
- Yes
- Mattress Included
- No
Description
the ultramodern king bed is a multi-functional bedroom necessity designed to satisfy your high taste. it is the perfect complement with vintage inspired and wood design home decor. its brilliant combination of the best of hardware materials and metal is a clear indication that it is built to last. whats more? it also features a unique one under bed drawer you can use as additional storage space. this contemporary style comes with an easy assembly, and provides maximum ease. it is sturdy and superbly finished with sophistication and eagle eye precision. note that underbed drawer and mattress are not included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.