78" X 54" X 60" Twin Over Full Rainbow Metal Tube Bunk Bed

  • Mfr # 286577

  • Zoro # G522887438


product price:  $520.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Bed Size
Full
Assembly Required
Full Assembly Needed
Overall Height
60 in
Overall Width
78 in
Overall Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
286577
Zoro #
G522887438
UPC #
-
Country of Origin
China

Dimensions

Bed Size
Full
Overall Height
60 in
Overall Width
78 in
Overall Length
54 in

Details

Item
Bunk Beds
Assembly Required
Full Assembly Needed
Trundle Bed
No
Finish
Satin

Description

Charming and practical, the 78 inches x 54 inches x 60 inches twin over full rainbow metal tube bunk bed is an excellent solution for maximizing space and storing items. It comes in a rainbow finish that makes it a lovely sight in any bedroom. This super simple yet elegant bunk bed features full size beds. The upper bunk is surrounded by safe guard railings while the bottom bunk displays a headboard and footboard. The integrated structure delivers a high level of stability with a full on stylish appearance. Owing it's stylish look with clean lines the design promotes comfort and a dash of elegance which invariably enhances the look of any bedroom. 60 inches H x 78 inches W x 54 inches D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.