Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
78in Gray Distressed Solid Wood Carved Floral Sideboard with Four Doors
Mfr # 569594
Zoro # G623440488
product price:Â $3,159.99
/eaKey Features
Capacity
150
Depth
16 in
Material
Solid Wood
Sideboard Type
Sideboard
Width
78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 569594
- Zoro #
- G623440488
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 16 in
- Width
- 78 in
- Length
- 36 in
Details
- Capacity
- 150
- Material
- Solid Wood
- Sideboard Type
- Sideboard
- Shape
- Rectangular
- Item
- Sideboards
- Assembly Required
- Full Assembly Needed
- Style
- Transitional
- Includes
- No
- Soft Close or Self Close Drawers
- No
- Sliding Doors
- No
- Glass Doors
- No
- Door Design
- Carved Floral
- Door Included
- Yes
- Commercial Use
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Finish
- Natural
- Color
- Gray
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid mango wood, this sideboard showcases a stunning whitewashed gray finish that complements any decor style. The purposeful distressing with wood scoring and rub through adds a charming vintage touch. Featuring beautifully carved floral details on both the doors and the textural surface, it provides an elegant focal point in your space. The included shelves offer ample storage, while the gray hardware finish adds a contemporary element to its transitional style. 36.00-inch h x 78.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.