40in White Carved Geometric Sideboard with Two Doors
- Mfr # 401700
- Zoro # G223440116
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Style
Contemporary
Shape
Rectangular
Includes
No
Width
39.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401700
- Zoro #
- G223440116
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- No
- Style
- Contemporary
- Shape
- Rectangular
- Includes
- No
- Item
- Sideboards
- Door Design
- Carved Geometric
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Glass Doors
- No
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Sliding Doors
- No
- Sideboard Type
- Sideboard
- Color
- White
Dimensions
- Width
- 39.75 in
- Length
- 26 in
- Depth
- 16.5 in
- Size
- 39.75 x 16.5 x 26 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This contemporary sideboard showcases a brilliant white finish that is paired with gold to effortlessly brighten any space. Crafted from durable manufactured wood, it features stunning carved geometric detailing that adds depth and character. The elegant gold hardware complements its modern aesthetic, making it a fabulous focal point. With ample shelves concealed storage and intricately designed doors, this accent cabinet offers both practicality and style for your living or dining area. 26-inch h x 39.75-inch w x 16.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.