78in Gray Faux Leather Manual Reclining Love Seat With Storage
- Mfr # 366327
- Zoro # G623438348
product price:Â
$
1,763.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Material
Manufactured Wood
Finish
Matte
Wood Species
Not Wood
Length
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 366327
- Zoro #
- G623438348
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 41 in
- Width
- 78 in
- Depth
- 40 in
Details
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Finish
- Matte
- Wood Species
- Not Wood
- Item
- Love Seats
- Style
- Modern
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Reclining Type
- Manual
- Recliner
- Yes
- Shape
- Rectangular
- Hand Crafted
- No
- Upholstery Material
- Faux Leather
- Upholstery Color
- Gray
Description
This 78-inch gray faux leather manual reclining love seat with storage is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41-inch H x 78-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.