79" Black and Gold Marble and Metal Double Pedestal Base Dining Table

  • Mfr # 602329

  • Zoro # G822359529


product price: $2,639.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Tabletop Color
Black Gold
Length
39.4 in
Width
78.7 in
Commercial Use
No
Height
29.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602329
Zoro #
G822359529
UPC #
-
Country of Origin
China

Dimensions

Length
39.4 in
Width
78.7 in
Height
29.9 in

Details

Tabletop Color
Black Gold
Commercial Use
No
Item
Dining Table
Assembly Required
Full Assembly Needed

Description

Make a statement with the 79-inch black and gold marble and metal double pedestal base dining table and infuse a dash of character and personality into your space. The black marble top of this table is a nice visual contrast to the high quality, gold metal of the base. The two-tone coloration is striking and chic. This table features a double pedestal base with a modern geometric design that adds some depth and interest to your space. Seat up to 8 family and friends around your new dining table. This table is the sturdy, reliable and stylish answer to your dining room needs. 29.9-inch h x 78.7-inch w x 39.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.