
79" Black Wood Two Door Three Drawer Combo Dresser
Mfr # 520131
Zoro # G322343035
product price: $1,809.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth (in)
20.39 in
Commercial Use
Yes
Width (in)
59 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520131
Zoro #
G322343035
UPC #
-
Country of Origin
Colombia
Dimensions
Depth (in)
20.39 in
Width (in)
59 in
Height (in)
78.74 in
Details
Color
Black
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Item
Dresser
Material
Manufactured Wood
Description
Make your room functional and visually enticing with this masterful 79-inch black wood two door three drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Equipped with three easy open drawers for practical and good looking clothing storage. This dresser is made from sturdy manufactured wood that is built to last. The black coloration of this piece gives it an updated, and modern edge. 78.74-inch h x 59-inch w x 20.39-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.