Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79" Natural Solid Wood and Rattan Double Pedestal Base Oval Dining Table
Mfr # 712185
Zoro # G222911594
product price:Â $588.99
/eaKey Features
Shape
Oval
Width
79 in
Length
33.5 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712185
- Zoro #
- G222911594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 79 in
- Length
- 33.5 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Oval
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood, Rattan
- Leg Type
- Double Pedestal
- Leg Color
- Natural
- Finish
- Natural
- Assembled/Unassembled
- Unassembled
- Style
- Modern
- Leaf Included
- No
- Mirrored
- No
- Purposeful Distressing Type
- No Distressing
- Table Mechanism
- Fixed
- Commercial Use
- No
- Weight Capacity
- 6 lb
- Assembly Required
- Partial Assembly Needed
- Top Wood Species
- Alder
Description
Give your room the perfect anchor piece with this 79-inch natural solid wood and rattan double pedestal base oval dining table. You will add an updated and fresh look to your dining space with this natural solid wood and rattan table. A sleek natural monotone color gives this solid wood and rattan and solid wood table a fresh and updated look. This table features a double pedestal base that adds some depth and interest to your space. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30.00-inch h x 79.00-inch w x 33.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.