Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79" Natural Solid Wood Pedestal Base Dining Table
- Mfr # 488687
- Zoro # G722906175
product price:Â
$
2,434.99
/ea
Key Features
Shape
Rectangular
Width
79 in
Length
40 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488687
- Zoro #
- G722906175
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 79 in
- Length
- 40 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Natural
- Frame Color
- Natural
- Frame Material
- Solid Wood
- Leg Type
- Pedestal
- Leg Color
- Natural
- Assembled/Unassembled
- Unassembled
- Style
- Rustic
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Top Wood Species
- Acacia
- Leaf Included
- No
- Table Mechanism
- Fixed
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Weight Capacity
- 8 lb
Description
Stylish and super sturdy, the 79" natural rectangular solid wood dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. Made of solid wood, the natural coloration throughout gives this piece an updated and refreshing look. The purposefully distressed finish gives this table an authentically rustic feel. This table features a pedestal base that adds some depth and interest to your space. Seat up to 8 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 79" W x 40" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.