46" Brown Wood and Iron Dining Table
- Mfr # 635739
- Zoro # G122907949
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
45.7 in
Length
27.55 in
Height
29.52 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635739
- Zoro #
- G122907949
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 45.7 in
- Length
- 27.55 in
- Height
- 29.52 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Iron
- Leg Type
- Four Leg
- Leg Color
- Brown
- Finish
- Metallic
- Assembled/Unassembled
- Unassembled
- Leaf Included
- No
- Table Mechanism
- Fixed
- Weight Capacity
- 6 lb
- Assembly Required
- Full Assembly Needed
- Top Wood Species
- Oak
- Commercial Use
- Yes
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Style
- Industrial
Description
Add handsome, fashionable design to your dining space with this 46-inch brown wood and iron dining table. A brown coloration runs throughout this good looking iron and manufactured wood table. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 29.52-inch h x 45.70-inch w x 27.55-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.