79" White And Clear Rectangular Manufactured Wood And Glass Dining Table
- Mfr # 486030
- Zoro # G622909320
product price:Â
$
2,065.99
/ea
Key Features
Shape
Rectangular
Width
79 in
Length
39 in
Height
30 in
Tabletop Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486030
- Zoro #
- G622909320
- UPC #
- -
- Country of Origin
- China
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Manufactured Wood
- Tabletop Color
- White
- Frame Color
- White
- Frame Material
- Glass
- Leg Type
- Trestle
- Leg Color
- Clear
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Weight Capacity
- 8 lb
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
- Leaf Included
- No
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width
- 79 in
- Length
- 39 in
- Height
- 30 in
Description
Enjoy making memories around this gorgeous 79" white and clear rectangular manufactured wood and glass dining table. The white manufactured wood top of this table is a nice visual contrast to the high quality, clear glass of the base. The two-tone finish is attractive and fashionable. A shiny and sheer gloss finish gives this table a bit of a modern and contemporary vibe. This table features a trestle base that adds some depth and interest to your space. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 79" W x 39" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.