Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
79" White Fabric Modular Sleeper Sofa With Ottoman
Mfr # 568300
Zoro # G022908794
product price:Â $1,804.99
/eaKey Features
Seating Capacity
5
Commercial Use
Yes
Material
Solid and Manufactured Wood
Depth
1 in
Hand Crafted
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 568300
- Zoro #
- G022908794
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 1 in
- Width
- 79 in
- Length
- 32 in
Details
- Item
- Sectional
- Seating Capacity
- 5
- Commercial Use
- Yes
- Material
- Solid and Manufactured Wood
- Hand Crafted
- No
- Upholstery Material
- Fabric
- Sofa Design
- Modular
- Sleeper Sofa
- Yes
- Capacity
- 330 lb
- Assembly Required
- Full Assembly Needed
- Color
- White
- Shape
- L Shape
- Mattress Included
- No
- Recliner
- No
- Upholstered
- Yes
- Finish
- Satin
- Type
- Sofa
- Style
- Modern
- Upholstery Color
- White
Description
Designed for comfort and good looks, this 79-inch white fabric modular sleeper sofa with ottoman is a great option to anchor your space. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. A great showpiece for your room, this sofa is a must have. 32.00-inch h x 79.00-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.