Shop HOMEROOTS
See all product information
Create Account
7in Antiqued Brass Textural Tone On Tone Cement Indoor Outdoor Round Urn Planter
- Mfr # 487901
- Zoro # G223438205
product price:Â
$
27.49
/ea
Key Features
Width
6.5 in
Planter Type
Urn Planter
Style
Contemporary
Length
9 in
Location
Indoor / Outdoor Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487901
- Zoro #
- G223438205
- UPC #
- -
- Country of Origin
- China
- Planter Type
- Urn Planter
- Style
- Contemporary
- Item
- Outdoor Planters
- Location
- Indoor / Outdoor Use
- Self Watering
- No
- With Wheels
- No
- Drainage Holes
- No
- Capacity
- 282
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Purposeful Distressing Type
- Paint Distressing
- Material
- Cement
- Pattern
- Textural Tone-On-Tone
- Number of Planters Included
- 1
- Galvanized
- No
- Shape
- Round
- Color
- Antiqued Brass
Dimensions
- Width
- 6.5 in
- Length
- 9 in
- Depth
- 6.5 in
Description
Put your plants where everyone can see them with this 7-inch antiqued brass textural tone on tone cement indoor outdoor round urn planter, which is the perfect shape to fit in a variety of spaces. Made of cement with a decorative textural tone-on-tone pattern, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. Add color and creativity to your outdoor space when you add potted plants. Even if you have a small space, planters can help still bring the garden to you. 9-inch H x 6.5-inch W x 6.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.