Shop HOMEROOTS
See all product information
Create Account
8in Blue Recycled Plastic Indoor Outdoor Rectangular Planter Box
- Mfr # 488289
- Zoro # G623439802
product price:Â
$
18.49
/ea
Key Features
Material
Recycled Plastic
Shape
Rectangular
Length
4.25 in
Width
8.25 in
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488289
- Zoro #
- G623439802
- UPC #
- -
- Country of Origin
- China
- Material
- Recycled Plastic
- Shape
- Rectangular
- Item
- Outdoor Planters
- Style
- Contemporary
- Capacity
- 113
- Purposeful Distressing Type
- Paint Distressing
- With Wheels
- No
- Galvanized
- No
- Planter Type
- Planter Box
- Self Watering
- No
- Commercial Use
- Yes
- Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Number of Planters Included
- 1
- Color
- Blue
- Drainage Holes
- No
- Location
- Indoor / Outdoor Use
Dimensions
- Length
- 4.25 in
- Width
- 8.25 in
- Depth
- 5.5 in
- Size
- 8.25
Description
Ideal for any outdoor space, this planter box will help to provide your plants with the ideal amount of sun and moisture. Made of recycled plastic, this planter not only looks good but is built to last. This piece is practically designed to fit most any aesthetic and outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 4.25-inch H x 8.25-inch W x 5.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.