Shop HOMEROOTS
See all product information
Create Account
7in Black Cast Iron Handmade Trinket Tray
- Mfr # 713015
- Zoro # G123440032
product price:Â
$
29.49
/ea
Key Features
Food Safe
No
Chip Resistant
No
Dishwasher Safe
No
Microwave Safe
No
Tray Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713015
- Zoro #
- G123440032
- UPC #
- -
- Country of Origin
- China
- Food Safe
- No
- Chip Resistant
- No
- Dishwasher Safe
- No
- Microwave Safe
- No
- Tray Pattern
- Solid Color
- Shape
- Novelty
- Tray Type
- Trinket Tray
- Finish
- Glossy
- Material
- Cast Iron
- Capacity
- 2
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Color
- Black
Dimensions
- Depth
- 7 in
- Size
- 6.75" L x 7" W x 0.75" H
- Width
- 6.75 in
- Length
- 0.75 in
Description
Intended for decorative, non-food use only, it's the perfect decorative accent piece. Crafted from durable cast iron, this trinket tray combines practicality with a touch of elegance. The solid black color adds a timeless charm that complements any decor style. Handmade with care, its traditional design showcases artisanal craftsmanship, making it a standout feature in your home. Use it to elegantly organize small items or as a striking centerpiece on your coffee table. Its versatility ensures it fits seamlessly in any room, creating an inviting atmosphere and enhancing your interior aesthetics. A charming addition that reflects both style and functionality. 0.75-inch h x 6.75-inch w x 7.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.