7in Gold Cast Iron Handmade Trinket Tray
- Mfr # 713016
- Zoro # G923438581
product price:Â
$
29.49
/ea
Key Features
Finish
Glossy
Shape
Novelty
Material
Cast Iron
Depth
7 in
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713016
- Zoro #
- G923438581
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 7 in
- Length
- 0.75 in
- Size
- 6.75" L x 7" W x 0.75" H
- Width
- 6.75 in
Details
- Item
- Trays
- Finish
- Glossy
- Shape
- Novelty
- Color
- Gold
- Material
- Cast Iron
- Capacity
- 2
- Microwave Safe
- No
- Food Safe
- No
- Tray Pattern
- Solid Color
- Chip Resistant
- No
- Dishwasher Safe
- No
- Tray Type
- Trinket Tray
- Assembly Required
- No Assembly Needed
Description
Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This trinket tray combines functionality and artistry, making it an exceptional addition to your home. Crafted from durable cast iron, it promises longevity while exuding an air of elegance. The solid gold color adds a touch of luxury, seamlessly enhancing any traditional decor theme. Handmade with care, each piece showcases unique characteristics that reflect skilled craftsmanship. Elevate your space with this exquisite tray, perfect for organizing small treasures or as a standout centerpiece on your coffee table or dresser. 0.75-inch h x 6.75-inch w x 7.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.