7in Gray Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488212
- Zoro # G623439154
product price:Â
$
16.49
/ea
Key Features
Shape
Round
Purposeful Distressing Type
Paint Distressing
Number of Planters Included
1
Width
7 in
Material
Recycled Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488212
- Zoro #
- G623439154
- UPC #
- -
- Country of Origin
- China
- Shape
- Round
- Purposeful Distressing Type
- Paint Distressing
- Number of Planters Included
- 1
- Material
- Recycled Plastic
- Commercial Use
- Yes
- Pattern
- Solid Color
- Style
- Contemporary
- Assembly Required
- No Assembly Needed
- Galvanized
- Yes
- Capacity
- 110
- Drainage Holes
- No
- Location
- Indoor / Outdoor Use
- With Wheels
- No
- Item
- Outdoor Planters
- Self Watering
- No
- Color
- Gray
- Planter Type
- Pot Planter
Dimensions
- Width
- 7 in
- Depth
- 7 in
- Length
- 5.75 in
- Size
- 7
Description
Put your plants where everyone can see them with this 7-inch gray recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. As a bonus, the extra protective layer of zinc will ensure the planter's quality and durability. This planter is the perfect way to add instant style to your outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 5.75-inch H x 7-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.