Shop HOMEROOTS
See all product information
Create Account
7in Yellow Recycled Plastic Indoor Outdoor Round Pot Planter
- Mfr # 488220
- Zoro # G923439687
product price:Â
$
16.49
/ea
Key Features
Number of Planters Included
1
Material
Recycled Plastic
Shape
Round
Location
Indoor / Outdoor Use
Galvanized
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488220
- Zoro #
- G923439687
- UPC #
- -
- Country of Origin
- China
- Number of Planters Included
- 1
- Material
- Recycled Plastic
- Shape
- Round
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Drainage Holes
- No
- Pattern
- Solid Color
- Self Watering
- No
- Capacity
- 110
- Style
- Contemporary
- With Wheels
- No
- Planter Type
- Pot Planter
- Item
- Outdoor Planters
- Purposeful Distressing Type
- Paint Distressing
- Color
- Yellow
Dimensions
- Length
- 5.75 in
- Depth
- 7 in
- Width
- 7 in
- Size
- 7
Description
This 7-inch yellow recycled plastic indoor outdoor round pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this planter not only looks good but is built to last. This planter has a classic round shape, which brings an essence of wholeness to your outdoor space. Add color and creativity to your outdoor space when you add potted plants. Even if you have a small space, planters can help still bring the garden to you. 5.75-inch H x 7-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.