Shop HOMEROOTS
See all product information
Create Account
7in Hot Pink Recycled Plastic Indoor Outdoor Round Pot Planter
Mfr # 488211
Zoro # G023438184
product price:Â
$
16.49
/ea
Key Features
Location
Indoor / Outdoor Use
Purposeful Distressing Type
Paint Distressing
Drainage Holes
No
Capacity
110
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488211
- Zoro #
- G023438184
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Length
- 5.75 in
- Depth
- 7 in
- Size
- 7
Details
- Location
- Indoor / Outdoor Use
- Purposeful Distressing Type
- Paint Distressing
- Drainage Holes
- No
- Capacity
- 110
- Commercial Use
- Yes
- Shape
- Round
- Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Galvanized
- No
- Planter Type
- Pot Planter
- Material
- Recycled Plastic
- Style
- Contemporary
- Self Watering
- No
- With Wheels
- No
- Item
- Outdoor Planters
- Number of Planters Included
- 1
- Color
- Hot Pink
Description
Put your plants where everyone can see them with this 7-inch hot pink recycled plastic indoor outdoor round pot planter, which is the perfect shape to fit in a variety of spaces. Made of recycled plastic, this planter not only looks good but is built to last. The round, shape of this planter will bring a sense of wholeness to your backyard. This piece is practically designed to fit most any aesthetic and outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 5.75-inch H x 7-inch W x 7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov