Shop HOMEROOTS
See all product information
Create Account
7in Peach Resin Handmade Round Trinket Tray
- Mfr # 724176
- Zoro # G123440087
product price:Â
$
46.85
/ea
Key Features
Chip Resistant
No
Tray Type
Trinket Tray
Food Safe
No
Finish
Matte
Length
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 724176
- Zoro #
- G123440087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 0.5 in
- Width
- 7.25 in
- Depth
- 7.25 in
Details
- Chip Resistant
- No
- Tray Type
- Trinket Tray
- Food Safe
- No
- Finish
- Matte
- Capacity
- 2
- Color
- Peach
- Item
- Trays
- Dishwasher Safe
- No
- Material
- Resin
- Assembly Required
- No Assembly Needed
- Shape
- Round
- Tray Pattern
- Solid Color
- Microwave Safe
- No
Description
The 7-inch peach resin handmade round trinket tray beautifully combines functionality with modern aesthetics. Crafted from high-quality resin, this round tray showcases a striking solid peach color that adds a pop of warmth to any space. Each piece is lovingly handmade, ensuring a unique finishing touch that enhances its charm. Perfect for organizing small items or displaying decorative pieces, this trinket tray will elevate the style of your home decor effortlessly. Its versatile design makes it an ideal accent for any room, providing both practicality and visual appeal. Add this delightful piece to your collection for a touch of personalized elegance. 0.50-inch h x 7.25-inch w x 7.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.