Shop HOMEROOTS
See all product information
Create Account
7in Wall Mounted Shelving Unit
Mfr # 399282
Zoro # G423439224
product price:Â $72.49
/eaKey Features
Number of Shelves
1
Weight Capacity
10
Width
26.18 in
Material
Manufactured Wood
Depth
7.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 399282
- Zoro #
- G423439224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 26.18 in
- Depth
- 7.28 in
Details
- Number of Shelves
- 1
- Item
- Wall Mounted Shelves
- Weight Capacity
- 10
- Material
- Manufactured Wood
- Includes
- 1
- Color
- White
Description
Add a touch of modern elegance to your home with this sleek Shelving Unit. Standing at a height of 6.5 inches, it offers ample space to display your favorite books, decorative items, and more. With a width of 7.28 inches and a depth of 26.18 inches, this piece is designed to fit seamlessly into any room. Made from high-quality manufactured wood, both the frame and shelves are sturdy and durable. The single shelf included provides plenty of storage space for your belongings. Whether you place it in your living room, bedroom, or office, this stylish shelving unit is sure to enhance the aesthetic appeal of any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.