Shop HOMEROOTS
See all product information
Create Account
7in White And Gold Cast Iron Flower Round Trinket Tray
- Mfr # 634795
- Zoro # G123438541
product price:Â
$
38.99
/ea
Key Features
Depth
7 in
Food Safe
No
Dishwasher Safe
No
Assembly Required
No Assembly Needed
Color
Gold, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634795
- Zoro #
- G123438541
- UPC #
- -
- Country of Origin
- China
- Food Safe
- No
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Color
- Gold, White
- Capacity
- 1
- Material
- Cast Iron
- Chip Resistant
- No
- Shape
- Novelty
- Item
- Trays
- Microwave Safe
- No
- Tray Type
- Trinket Tray
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Glossy
Dimensions
- Depth
- 7 in
- Size
- 7" L x 7" W x 1.625" H
- Width
- 7 in
- Length
- 1.62 in
Description
Crafted from premium cast iron, this trinket tray showcases a unique dimensional flower shape that adds whimsy to any decor. The modern style is enhanced by a beautiful rustic white with gold brush finish, making it a versatile addition to your home. Each piece is meticulously handmade, ensuring that it is not only functional but also a work of art. The rough hewn distressing gives it a charming, vintage appeal, allowing it to blend seamlessly with both contemporary and traditional interiors. Use it as a stylish catch-all on a tabletop or a lovely addition to your vanity for an inviting look. 1.625-inch h x 7-inch w x 7-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.