Shop HOMEROOTS
See all product information
Create Account
7in White And Gold Resin Handmade Oval Trinket Tray
- Mfr # 723724
- Zoro # G823439848
product price:Â
$
42.49
/ea
Key Features
Width
7.1 in
Dishwasher Safe
No
Tray Pattern
Abstract
Tray Type
Trinket Tray
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723724
- Zoro #
- G823439848
- UPC #
- -
- Country of Origin
- United States
- Dishwasher Safe
- No
- Tray Pattern
- Abstract
- Tray Type
- Trinket Tray
- Assembly Required
- No Assembly Needed
- Shape
- Oval
- Food Safe
- No
- Finish
- Matte
- Microwave Safe
- No
- Chip Resistant
- No
- Material
- Resin
- Item
- Trays
- Color
- Gold, White
- Capacity
- 5
Dimensions
- Width
- 7.1 in
- Depth
- 3.8 in
- Length
- 0.5 in
Description
Add a touch of contemporary decor to your space with this unique white and gold resin oval trinket tray. Decorated with a abstract gold fleck pattern, this piece is not only useful but a great decorative accent as well. Intended for decorative, non-food use only, it's perfect for displaying a candle, perfume, coins, jewelry, and more. This trinket tray showcases a modern style that effortlessly enhances any space. Hand-crafted from durable jesmonite resin, its oval shape with a chic white and gold coloration, adds a unique touch to your counter, nightstand, dresser, desk, bookshelf or table. 0.50-inch h x 7.10-inch w x 3.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.