
8' Aqua And Ivory Geometric Indoor Outdoor Area Rug
Mfr # 556304
Zoro # G622325175
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
96 in
Color
Aqua Ivory
Width (In.)
96 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556304
Zoro #
G622325175
UPC #
-
Country of Origin
India
Dimensions
Height
96 in
Width (In.)
96 in
Depth
0.23 in
Details
Assembly Required
No Assembly Needed
Color
Aqua Ivory
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Method of Construction
Flatweave
Shape
Round
Description
Set an inviting tone in your space with this 8-foot aqua and ivory geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.23-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.