
8' Aqua And Ivory Round Geometric Indoor Outdoor Area Rug
Mfr # 552320
Zoro # G722332646
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Height
96 in
Depth
0.28 in
Color
Aqua Ivory
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
552320
Zoro #
G722332646
UPC #
-
Country of Origin
Turkey
Dimensions
Height
96 in
Depth
0.28 in
Width (In.)
96 in
Details
Color
Aqua Ivory
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Shape
Round
Description
This 8-foot aqua and ivory round geometric indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a geometric pattern in aqua and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 96-inch h x 96-inch w x 0.28-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.