Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Black And Gold Cast Aluminum Oval Table Vase

  • Mfr # 568853

  • Zoro # G322885504


product price: $57.99
/ea

Key Features

Intended Room
Living Room
Hand Painted
No
Finish Style
Distressed Metal
Size
8 in
Width
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568853
Zoro #
G322885504
UPC #
-
Country of Origin
India

Dimensions

Size
8 in
Width
6.9 in
Depth
4.3 in
Length
7.5 in

Details

Intended Room
Living Room
Hand Painted
No
Finish Style
Distressed Metal
Finish
Does Not Apply
Commercial Use
Yes
Shape
Oval
Style
Traditional
Watertight
No
Occasion
No Holiday
Assembly Required
No
Item
Vases
Vase Type
Table Vase
Color
Black, Gold
Pattern
No Pattern and Not Solid Color
Material
Aluminum

Description

Ideal for displaying faux or dried flowers, it effortlessly elevates your home ambiance. This oval table vase combines elegance with a touch of rustic charm, making it a versatile addition to any decor style. Crafted from durable cast aluminum with texture and purposeful distressing. Perfect for showcasing seasonal arrangements or standing alone as a decorative piece, this striking vase invites creativity and personalization in your space. Its chic color combo and design allows it to blend seamlessly with other decor elements while making a statement of its own. 7.50-inch h x 6.90-inch w x 4.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.