
8" Black Distressed Lattice Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608383
Zoro # G622882111
product price:Â $69.99
/eaKey Features
Shape
3" Wide Pillar
Overall Depth
7 in
Color
Black
Finish
Does Not Apply
Placement Type
Tabletop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608383
Zoro #
G622882111
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
7 in
Width
7.09 in
Length
8.46 in
Details
Shape
3" Wide Pillar
Color
Black
Item
Candle Holders
Finish
Does Not Apply
Placement Type
Tabletop
Construction Method
Handmade
Holder Type
Hurricane
Assembly Required
No
Finish Style
Distressed Metal
Style
Modern
Commercial Use
No
Capacity
1
Material
Metal, Glass
Intended Room
Living Room
Pattern
Lattice
Description
This 8-inch black distressed lattice metal and glass tabletop hurricane candle holder is perfect for creating an elegant atmosphere on your tabletop or mantel. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 8.46-inch h x 7.09-inch w x 7-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.