
8" Black Metal Table Lamp
Mfr # 646279
Zoro # G622352133
product price: $55.39
/eaKey Features
Width
4.92 in
Application Type
Yes
Height
8.26 in
Depth
4.92 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646279
Zoro #
G622352133
UPC #
-
Country of Origin
China
Dimensions
Width
4.92 in
Height
8.26 in
Depth
4.92 in
Details
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 8-inch black metal table lamp will be a great addition to your space. The base of this lamp is made of metal finished in a black tone. This standard table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 8.26-inch h x 4.92-inch w x 4.92-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.