8' Blue And Green Floral Washable Indoor Outdoor Runner Rug

  • Mfr # 564330

  • Zoro # G722352361


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Blue Green
Width (In.)
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564330
Zoro #
G722352361
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width (In.)
90 in
Depth
0.19 in

Details

Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Color
Blue Green
Material
Polyester
Method of Construction
Machine Woven
Backing Material
Felt
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 8-foot blue and green floral washable indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 27-inch h x 90-inch w x 0.19-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.