8' Blue And Green Round Geometric Indoor Outdoor Area Rug
- Mfr # 552321
- Zoro # G722329745
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Color
Blue Green
Material
Polypropylene
Shape
Round
Width (In.)
96 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 552321
- Zoro #
- G722329745
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 96 in
- Depth
- 0.28 in
- Height
- 96 in
Details
- Color
- Blue Green
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Flatweave
Description
Add some artistry to your room with this 8-foot blue and green round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in blue and green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 96-inch h x 96-inch w x 0.28-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.