Shop HOMEROOTS
See all product information
Create Account
8" Brass Distressed Geometric Metal Tabletop Tealight Candle Holder
- Mfr # 608385
- Zoro # G022882230
product price:Â
$
98.55
/ea
Key Features
Color
Brass
Length
8 in
Width
22.05 in
Material
Metal
Intended Room
Living Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608385
- Zoro #
- G022882230
- UPC #
- -
- Country of Origin
- China
- Item
- Candle Holders
- Color
- Brass
- Material
- Metal
- Intended Room
- Living Room
- Capacity
- 4
- Assembly Required
- No
- Holder Type
- Tealight
- Finish Style
- Distressed Metal
- Shape
- Tealight
- Pattern
- Geometric
- Placement Type
- Tabletop
- Commercial Use
- No
- Finish
- Does Not Apply
- Construction Method
- Handmade
- Style
- Modern
Dimensions
- Length
- 8 in
- Width
- 22.05 in
- Overall Depth
- 7.28 in
Description
This 8-inch brass distressed geometric metal tabletop tealight candle holder will bring warm candlelight and your favorite fragrance to any space. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 8-inch h x 22.05-inch w x 7.28-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.