Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Brown Manufactured Wood Hand Painted Decorative Boat

  • Mfr # 401863

  • Zoro # G522882853


product price: $1,065.99
/ea
Free Shipping & Returns

Key Features

Sculpture Type
Model Boat
Width
24.5 in
Color
Brown
Plays Music
No
Length
7.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401863
Zoro #
G522882853
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
24.5 in
Length
7.75 in
Depth
7 in

Details

Sculpture Type
Model Boat
Item
Sculptures
Color
Brown
Plays Music
No
Subject
Transportation
Nature Motif
No Nature
Hand Painted
Yes
Occasion
No Holiday
Construction Method
Handmade
Design Motif
Not an animal
Assembly Required
No
Material
Solid Wood

Description

Add an air of fashion to your room and rejuvenate the space with this 8" wooden manufactured wood hand painted decorative boat. High-quality manufactured wood used in this wooden sculpture is both good looking and hard wearing. A perfect decorative addition for anyone who loves a stylish look and feel. You can be certain that you'll be leaving an impression with this unique piece. 7.75" H x 24.5" W x 7" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.