
8' Cream And Gray Round Geometric Indoor Outdoor Area Rug
Mfr # 550654
Zoro # G722326454
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
0.25 in
Color
Cream Gray
Width (In.)
94 in
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
550654
Zoro #
G722326454
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Width (In.)
94 in
Height
94 in
Details
Assembly Required
No Assembly Needed
Color
Cream Gray
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round
Description
This 8-foot cream and gray round geometric indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a geometric pattern in cream and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 94-inch h x 94-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.