Concord Global 65223 2 ft. 7 in. x 4 ft. 1 in. Ankara Chateau - Ivory

  • Mfr # 65223

  • Zoro # G603882543


product price:  $57.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65223
Zoro #
G603882543
UPC #
884969652230
Country of Origin
China

Description

The Ankara collection is made of heavy heat-set olefin and has the look and feel of an authentic hand made rug at a fraction of the cost. New additions to the line include transitional patterns that are up to date in the current fashion trend. Made in Turkey

Features
  • Easy maintenance and ultimate performance
  • Colorfast for long-lasting beauty
  • Stain-resistant and soil repellent
  • Resilient, Ecological and Anti Static
  • Anti Bacterial
  • Non Flammable
  • No Dust Fibers
Specifications
  • Color: Ivory
  • Style: Traditional/Oriental Rugs
  • Material: Polypropylene/Olefin
  • Collection: Ankara
  • Design: Chateau
  • Shape: Rectangle
  • Weight: 4 lbs
  • Pile Height: 0.39 in.
  • Technique: Woven
  • Dimension: 2'7" W x 4'1" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.