Shop HOMEROOTS
See all product information
Create Account
8" Foam Fibre Foam Mattress
Mfr # 415478
Zoro # G922907590
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Length
54 in
Color
Black, Ivory
Box Spring Included
No
Style
Contemporary
Width
75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415478
- Zoro #
- G922907590
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54 in
- Width
- 75 in
- Height
- 8 in
Details
- Color
- Black, Ivory
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Included
- No
- Style
- Contemporary
- Foam Type
- Fibre Foam
- Mattress Compatible with Adjustable Base
- no
Description
The 8-inch foam fibre foam mattress offers a perfect balance of comfort and support with its medium firmness level. Designed with a contemporary style, it seamlessly complements modern bedroom aesthetics. Available in an elegant combination of black and ivory, this mattress adds a sophisticated touch to any space. Its foam construction is crafted to provide optimal pressure relief, ensuring a restful night’s sleep. Experience the durability and resilience that this mattress brings, making it a smart choice for everyday use. This versatile piece also fits well with various bed frames and settings, enhancing your overall decor while prioritizing your comfort. Upgrade your sleep experience with this stylish and functional addition to your home. 8-inch h x 75-inch w x 54-inch d.