Shop HOMEROOTS
See all product information
Create Account
8" Foam Gel Memory Foam Mattress
Mfr # 391665
Zoro # G622905292
product price:Â $854.99
/ea
Free Shipping & Returns
Key Features
Length
54 in
Width
74 in
Height
8 in
Color
Black, White
Box Spring Primary Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391665
- Zoro #
- G622905292
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54 in
- Width
- 74 in
- Height
- 8 in
- Box Spring Height
- No
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Primary Material
- Metal
- Style
- Contemporary
- Mattress Type
- Foam Mattress
- Cooling Technology
- No
- Foam Type
- Gel Memory Foam
- Mattress Compatible with Adjustable Base
- Yes
- Box Spring Included
- No
Description
The 8-inch foam gel memory foam mattress offers a sumptuous sleeping experience with its plush comfort level. Designed with a contemporary style, this mattress seamlessly fits into any modern bedroom decor. Its black and white color scheme adds a sleek touch, ensuring it complements your existing furnishings beautifully. Perfectly compatible with adjustable bases, this mattress caters to your unique sleeping preferences and needs. Experience optimal support and pressure relief as the memory foam contours to your body shape, enhancing your sleep quality. The innovative foam design also contributes to a cooler night's rest, providing relaxation without overheating. Transform your sleep environment with this exceptional mattress that combines functionality with style for the ultimate bedroom upgrade. 8-inch h x 74-inch w x 54-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.