Shop HOMEROOTS
See all product information
Create Account
8" Foam Gel Memory Foam Mattress
Mfr # 391689
Zoro # G222906170
product price: $1,234.99
/ea
Free Shipping & Returns
Key Features
Length
76 in
Width
80 in
Height
8 in
Color
Black, White
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391689
- Zoro #
- G222906170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 76 in
- Width
- 80 in
- Height
- 8 in
- Box Spring Height
- No
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Style
- Contemporary
- Cooling Technology
- No
- Box Spring Primary Material
- Metal
- Mattress Compatible with Adjustable Base
- Yes
- Box Spring Included
- No
- Mattress Type
- Foam Mattress
- Foam Type
- Gel Memory Foam
Description
The 8-inch foam gel memory foam mattress offers exceptional support and comfort for a restful night's sleep. Designed with plush comfort in mind, it cradles your body while reducing pressure points. This contemporary-styled mattress comes in a sleek black and white color scheme, making it a perfect fit for any modern bedroom decor. It is also compatible with adjustable bases, allowing for versatile use and enhanced relaxation. Experience the benefits of advanced foam technology that helps regulate temperature and provides a cool sleeping surface throughout the night. Upgrade your sleep experience with this thoughtfully designed mattress that adapts to your body’s needs for optimal rest. Enjoy a new level of comfort with every night's sleep. 8-inch h x 80-inch w x 76-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.