Shop HOMEROOTS
See all product information
Create Account
14" Hybrid Pocket Coil Copper Infused Gel Memory Foam Mattress
Mfr # 391679
Zoro # G422906185
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Length
54 in
Width
74 in
Height
14 in
Color
Black, White
Box Spring Primary Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 391679
- Zoro #
- G422906185
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54 in
- Width
- 74 in
- Height
- 14 in
Details
- Color
- Black, White
- Item
- Foam, Spring And Hybrid Mattresses
- Box Spring Primary Material
- Metal
- Coil Type
- Pocket Coil
- Cooling Technology
- No
- Style
- Contemporary
- Box Spring Included
- No
- Mattress Compatible with Adjustable Base
- Yes
- Mattress Type
- Hybrid Mattress
- Foam Type
- Gel Memory Foam
Description
Support your core and sleep in comfortable luxury with this 14" Hybrid Lux Memory Foam and Wrapped Coil Mattress. This smooth top mattress features an amazing six premium layers of comfort for a great night's sleep. This special mattress boasts a 4" waterfall top that includes a soft knit fabric quilted top, a comfort layer of 2" specialty copper infused gel memory foam, a 1.5" ultra supportive high density comfort foam layer, another 3/4" supportive foam layer, an 8" wrapped power edge coil layer, and finally another layer 3/4" of high density support foam. The deluxe layer of individually wrapped coils brings a reduction of motion so that you can sleep to the edge without falling off and movement will be lessened - something your partner will thank you for! Enjoy superior luxury comfort and support with this premium foam and coil mattress. 14" x 54" x 74"