Shop HOMEROOTS
See all product information
Create Account
8 in. Gingham Indoor Outdoor Round Area Rug Black & Ivory
- Mfr # 389522
- Zoro # G511528014
product price:Â
$
279.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Style
Casual
Color
Black, Ivory
Size
8' X 8'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 389522
- Zoro #
- G511528014
- UPC #
- 4512822874272
- Country of Origin
- Egypt
- Material
- Polypropylene
- Style
- Casual
- Color
- Black, Ivory
Dimensions
- Size
- 8' X 8'
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.