8' Ivory And Black Indoor Outdoor Runner Rug
- Mfr # 545529
- Zoro # G322326915
product price:Â
$
58.15
/ea
Key Features
Color
Ivory Black
Material
Polypropylene
Shape
Runner
Width (In.)
90 in
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 545529
- Zoro #
- G322326915
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Width (In.)
- 90 in
- Height
- 26 in
- Depth
- 0.25 in
Details
- Color
- Ivory Black
- Material
- Polypropylene
- Shape
- Runner
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
- Backing Material
- Latex
Description
Add great coloration and comfortable texture to your space with this 8-foot ivory and black indoor outdoor runner rug. This runner shaped rug flaunts a ivory and black color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 26-inch h x 90-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.