8' Ivory And Green Floral Indoor Outdoor Runner Rug

  • Mfr # 548041

  • Zoro # G322324959


product price:  $91.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Ivory Green
Material
Polypropylene
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548041
Zoro #
G322324959
UPC #
-
Country of Origin
Turkey

Dimensions

Height
27 in
Width (In.)
96 in
Depth
0.25 in

Details

Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Ivory Green
Material
Polypropylene
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Flatweave
Shape
Runner

Description

Add great coloration and comfortable texture to your space with this 8-foot ivory and green floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 27-inch h x 96-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.