8' Ivory Green And Dark Green Floral Indoor Outdoor Runner Rug

  • Mfr # 548042

  • Zoro # G522324933


product price:  $91.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Green/Ivory Green
Material
Polypropylene
Shape
Runner
Width (In.)
96 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
548042
Zoro #
G522324933
UPC #
-
Country of Origin
Türkiye

Dimensions

Width (In.)
96 in
Height
27 in
Depth
0.25 in

Details

Color
Dark Green/Ivory Green
Material
Polypropylene
Shape
Runner
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave
Backing Material
Latex

Description

Set an inviting tone in your space with this 8-foot ivory green and dark green floral indoor outdoor runner rug. This runner shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 27-inch h x 96-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.