Shop HOMEROOTS
See all product information
Create Account
8 Mouth Blown European Glass Ice Bucket Or Cooler
- Mfr # 376149
- Zoro # G223440666
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Length
8 in
Width
7 in
Finish
Unfinished
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376149
- Zoro #
- G223440666
- UPC #
- -
- Country of Origin
- Poland
- Item
- Barware and Drinkware
- Finish
- Unfinished
- Color
- Clear
Dimensions
- Depth
- 10 in
- Length
- 8 in
- Width
- 7 in
Description
Augment your space with this refined and stylish centerpiece. Its style will be the perfect decoration for your rooms, and make an astonishing piece of eye candy for you. This centerpiece is a made from high quality glass, which also shows off a and colors. You want your piece hard-wearing too, and that's exactly what you get with this stunning centerpiece. It's made from all natural, environmentally sustainable, components. As for measurements, they are 8in for height, 7in for width, 10in for depth, and weighs 6 pounds. If you want a practical, gorgeous, and long-lasting centerpiece, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.